Motion
2393000
Striping Stick -
Mi Item #03081228
MFR #2393000
Price$76.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striping Stick -
Mi Item #03081228
MFR #2393000

Mfr description
2393000 MARKING WAND
  • Easy, upright site marking
  • Quick and convenient with no mess
  • Comfortable grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.30/each

Specifications

Dimensions

  • Overall Length
    34 in

Details

  • Holds
    Can of Marking Paint or Chalk
  • Includes Wheel
    Wheel Not Included
  • Material
    Steel/Plastic
  • Type
    Striping Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)