Motion
6068408
Epoxy Coating - 1 gal, Tile Red Color
MI ITEM #03081247
MFR #6068408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Tile Red Color
MI ITEM #03081247
MFR #6068408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6068408 TILE RED WATER-BASED EPOXY

Specifications

  • Type
    Epoxy Coating
  • Color
    Tile Red
  • Color Family
    Red
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    36 to 48 hr.
  • Coverage Range
    200-350 ft²
  • Min Application Temperature
    +60 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066606800
  • Base Type
    Water
  • VOC Content
    Less Than250 g/L
  • Application Temperature Range
    60 to 100 °F
  • Coverage
    200 to 350 ft²/gal
  • Exposure Conditions
    Interior
  • Resin Type
    Polyamine Epoxy
  • Size
    1 gal.
  • Surface
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought