Specifications
Dimensions
- Weight0.1
Details
- Country of OriginJP
- For Use WithSX Series Solenoid Valve
- Manufacturer Product Page
- Replacement Part TypeGasket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)