Motion
VV5FS2-01T1-021-02T

SMC CORP OF AMERICA
VV5FS2-01T1-021-02T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #03081311
MFR #VV5FS2-01T1-021-02T
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS2-01T1-021-02T

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #03081311
MFR #VV5FS2-01T1-021-02T

Mfr description
VV5FS2-01T1-021-02T MFLD, VFS2000
  • VFS2000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported, bar type manifold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • Overall Height
    89.5 mm
  • Overall Length
    84 mm
  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +1.5 MPa
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Thread Standard
    NPTF
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)