Motion
VV5FS3-01T-061-03T

SMC CORP OF AMERICA
VV5FS3-01T-061-03T

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03081314
MFR #VV5FS3-01T-061-03T
Price$247.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-01T-061-03T

VFS 4/5 PORT SOLENOID VALVE with Function
MI ITEM #03081314
MFR #VV5FS3-01T-061-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.19/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Number Of Stations
    6
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in with Terminal Block
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPTF

Overview

Mfr description
VV5FS3-01T-061-03T MFLD, PLUG-IN
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
  • Base mounted: plug-in & non plug-in
  • Port size available: 1/4, 3/8
  • Maximum stations: 15 (depending on style)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought