Motion
VV5FS3-31-061-03T

SMC CORP OF AMERICA
VV5FS3-31-061-03T

Vv5fs3, Manifold for Vfs3000 Sery - 5-Way, Individual Wiring Entry, Body Ported, 3/8 in, NPTF Threads
Mi Item #03081316
MFR #VV5FS3-31-061-03T
Price$137.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS3-31-061-03T

Vv5fs3, Manifold for Vfs3000 Sery - 5-Way, Individual Wiring Entry, Body Ported, 3/8 in, NPTF Threads
Mi Item #03081316
MFR #VV5FS3-31-061-03T

Mfr description
VV5FS3-31-061-03T
  • VFS3000 series type manifolds
  • Thread type: Rc(PT)
  • Body ported: separate type manifold base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.20/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Individual Wiring Entry
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    6
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Individual Wiring Entry
  • Standards Met
    RoHS
  • Thread Standard
    NPTF
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
  • Wire Type
    Individual Wiring Entry
  • Wiring Type
    Individual Wiring Entry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)