Motion
SV1100-5FU-CS-C6

SMC CORP OF AMERICA
SV1100-5FU-CS-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #03081326
MFR #SV1100-5FU-CS-C6
List Price$89.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1100-5FU-CS-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #03081326
MFR #SV1100-5FU-CS-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.19/each for your price

Overview

Mfr description
SV1100-5FU-CS-C6 VALVE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Specifications

  • Piping Type
    Manifold
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    6 diameter One-touch fitting
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    11 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.65 W
  • Valve Function
    Spool
  • Thread Standard
    Push to Connect
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text