Motion
SV1300-05-P
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #03081444
MFR #SV1300-05-P
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #03081444
MFR #SV1300-05-P

Mfr description
SV1300-05-P INTERFACE REG, W/ METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Dimensions

  • Weight
    0.1250 lbs

Details

  • Backflow Function
    Relieving
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Operating Pressure
    101 psi
  • Min Operating Temperature
    -10 °C, 14 °F
  • Outlet Port Thread Type
    Rc
  • Pressure Display Unit
    M
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)