Motion
53 X 3522
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right ES Lip Material
Mi Item #03081699
MFR #53 X 3522
Price$586.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right ES Lip Material
Mi Item #03081699
MFR #53 X 3522

Mfr description
53X3522 MILL-RIGHT ES CRS 7.250"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 53 Oil Seal family provides high abrasion resistance and improved chemical resistance
  • Heavy-duty carbon steel outer case
  • Single lip configuration with stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.03/each

Specifications

Dimensions

  • Outside Diameter
    8.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    7.250 in
  • Weight
    1.05 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 53
  • Design Type
    Model 53
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21096-3522
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)