Motion
C554C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 55 ton Capacity, 4.250 in Stroke, 9.125 in Retracted, 13.375 in Extended
Mi Item #03081929
MFR #C554C
Price$2,229.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 55 ton Capacity, 4.250 in Stroke, 9.125 in Retracted, 13.375 in Extended
Mi Item #03081929
MFR #C554C

Mfr description
C554C CYL, 55 TON 4 1/4 STROKE
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,229.59/each

Specifications

Dimensions

  • Base to Port
    1.375 in
  • Bolt Circle Diameter
    3.750 in
  • Bore Size
    3.750 in
  • Collar Thread Length
    2.188 in
  • Extended Height
    13.375 in
  • Lowered Height
    9.1300 in;231.90 mm
  • Maximum Height
    13.3800 in;339.85 mm
  • Outside Diameter
    5.000 in
  • Piston Rod Diameter  
    3.125 in
  • Plunger Diameter
    3.1300 in;79.50 mm
  • Retracted Height
    9.125 in
  • Stroke  
    4.250 in
  • Thread Depth
    0.750 in
  • Thread Size
    1/2 – 13
  • Weight
    41.30 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    5 – 12
  • Cylinder Capacity
    55 ton
  • Cylinder Material
    Steel
  • Effective Area
    11.040 in²
  • Load Capacity
    55 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    46.900 in³
  • Piston Rod Protrusion
    0.125 in
  • Piston Stroke
    4.2500 in;107.95 mm
  • Series / Type
    C
  • Tons at 10000 psi
    55.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)