Motion
31355
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 2 to 3-1/2", Strap Length: 17", Strap Width: 1-1/16"
Mi Item #03082009
MFR #31355
Price$115.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 2 to 3-1/2", Strap Length: 17", Strap Width: 1-1/16"
Mi Item #03082009
MFR #31355

Mfr description
31355 MODEL 2P STRAP WRENCH 17"STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.23/each

Specifications

Dimensions

  • Strap Length
    17 in
  • Strap Width
    1-1/16 in

Details

  • Handle Style
    I-Beam
  • Jaw Capacity
    2 to 3-1/2 in
  • Jaw Type
    Strap
  • Maximum Jaw Capacity
    2 in
  • Minimum Jaw Capacity
    3-1/2 in
  • Strap Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)