Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore DiameterBushing Required
- Outside Diameter7.2500 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesH
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Overview
Mfr description
BK75H AK/BK BUSHED