Motion
R5MA-SE

FLEXCO
R5MA-SE

41067 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener, Copper Alloy Material
Mi Item #03082203
MFR #R5MA-SE
Price$216.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5MA-SE

41067 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener, Copper Alloy Material
Mi Item #03082203
MFR #R5MA-SE

Mfr description
R5MA-SE MEGALLOY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.00/each

Specifications

Dimensions

  • Height
    2.65
  • Length
    6.15
  • Weight
    4.465
  • Width
    7.35

Details

  • Accessory Type
    Rivet Hinged Fastener
  • Material
    Copper Alloy
  • Package Quantity
    10 Strips Per Box, 4 Plates Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)