Motion
ARM10-06GP-Z
Manifold Mount Air Regulator - Individual Supply
MI ITEM #03082324
MFR #ARM10-06GP-Z
List Price$34.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - Individual Supply
MI ITEM #03082324
MFR #ARM10-06GP-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.91/each for your price

Overview

Mfr description
ARM10-06GP-Z FRL UNIT
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
  • Ambient temperature: 5~60°C
  • Accessories: bracket, pressure gauge, panel nut
  • Options: 0.35MPa setting, non-relieving, oil free

Specifications

  • Supply Type
    Individual Supply
  • Number Of Stations
  • Knob Type
    No Knob
  • Set Pressure Range
    7 to 100 psi
  • Included Options
    Panel Nut, Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    4 mm
  • Inlet Port Size
    4 mm
  • Series/System
    ARM10/11
  • Weight
    0.88 lbs
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Pressure Display, Panel Nut
  • Digital Pressure Switch
    None
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought