1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2BK60H
V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 5.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #
03082333
MFR #
2BK60H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MEGADYNE 2BK60H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2BK60H
V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 5.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #
03082333
MFR #
2BK60H
Mfr description
2BK60H AK/BK BUSHED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Section Size
4L, 5L, A, B
Bore Diameter
Bushing Required
Outside
Diameter
5.7500 in
Details
Bore Type
Split Taper Bushed
Bushing Series
H
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items