Motion
7012CTRV1VDULP4Y

NSK CORP, BEARING DIV
7012CTRV1VDULP4Y

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 15 ° Contact Angle, C0, Double Sealed
Mi Item #03082482
MFR #7012CTRV1VDULP4Y
Price$2,093.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7012CTRV1VDULP4Y

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 15 ° Contact Angle, C0, Double Sealed
Mi Item #03082482
MFR #7012CTRV1VDULP4Y

Mfr description
7012CTRV1VDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,093.23/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    95 mm
  • Overall Height
    36 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    7012CTRV1VDULP4Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176649271
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)