Motion
8S 2
Sleeve Coupling Flange - Spacer Flange, Size 8, 2.0000 in Bore, Steel Material
Mi Item #03082489
MFR #8S 2
Price$91.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, 2.0000 in Bore, Steel Material
Mi Item #03082489
MFR #8S 2

Mfr description
8S 2 CPLG QUADRA-FLEX FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.58/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Overall Length
    4-7/16 in, 5 in
  • Coupling Size Code
    8
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3-1/4 in
  • Length Through Bore  
    2.09375 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    1.8 (TPR) hp, 7.2 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950063409
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    4530 in
  • UPC_NO
    697950063409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)