Motion
HU0
Weld On Hub - Fits U0 Bushings
Mi Item #03082538
MFR #HU0
Price$1,666.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits U0 Bushings
Mi Item #03082538
MFR #HU0

Mfr description
HU0 MST STEEL WELD-ON HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,666.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Size
    U0
  • Hub Bore Diameter
    6 in
  • Keyway Size
    1-1/4 (Width) in
  • Outside Diameter
    8-1/2 in
  • Overall Length
    3-3/4 in
  • Pilot Diameter
    8-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    32.00 lbs

Details

  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HU0
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)