Motion
LK2030
Linear Ball Bearing - LK Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 1120 N Load Capacity
MI ITEM #03082548
MFR #LK2030
Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LK Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 1120 N Load Capacity
MI ITEM #03082548
MFR #LK2030

Mfr description
LK2030 LINEAR BALL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.02/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1120 N
  • Series
    LK
  • Static Load Capacity
    1120 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)