Motion
DI202 6 RSB

LOVEJOY INC
DI202 6 RSB

Disc Coupling Hub - Cplg Size: 202-6, Rough Stock, Flg OD: 8.2700 in, 14.3900 in Overall Length, Steel Material
Mi Item #03082562
MFR #DI202 6 RSB
Price$1,083.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI202 6 RSB

Disc Coupling Hub - Cplg Size: 202-6, Rough Stock, Flg OD: 8.2700 in, 14.3900 in Overall Length, Steel Material
Mi Item #03082562
MFR #DI202 6 RSB

Mfr description
DI202-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.77/each

Specifications

Dimensions

  • Coupling Overall Length
    14.3900 in
  • Coupling Size Code
    202-6
  • Distance Between Shafts
    7.3100 in
  • Flange Outside Diameter  
    8.2700 in
  • Hub End Diameter
    5.6700 in
  • Length Through Bore  
    3.5400 in
  • Maximum Bore Diameter
    4.0600 in
  • Overall Length
    366 mm
  • Weight
    31.39 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    64.6 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920734
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    DI-6
  • Torque Capacity
    40700 in
  • UPC_NO
    697904920734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)