Motion
2062A15
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 15 Teeth
MI ITEM #03082590
MFR #2062A15
Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 15 Teeth
MI ITEM #03082590
MFR #2062A15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.63/each

Specifications

Dimensions

  • Caliper Diameter
    6.3000 in
  • Chain Roller Diameter
    0.8750 in
  • Outside Diameter
    7.9600 in
  • Pitch Diameter
    7.2150 in
  • Tooth Width
    0.4590 in
  • Weight
    4.76 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347275
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2062A15 23/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text