Overview
Mfr description
PCM 101215 M BUSHING
Specifications
- SeriesPCM
- Manufacturer Product Page
- Outside Diameter12 mm
- Bore Diameter10 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data