Motion
SUCFT204-12-PBT

PEER BEARING CO (SKF)
SUCFT204-12-PBT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
MI ITEM #03082606
MFR #SUCFT204-12-PBT
Your Price$253.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCFT204-12-PBT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
MI ITEM #03082606
MFR #SUCFT204-12-PBT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$253.98/each(List $357.18)

Overview

Mfr description
UCFT204-12F-A MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.3750 in
  • Inner Ring Width
    1.2200 in
  • Finish Coating
    Thermoplastic
  • Bolt Size
    0.3750 in
  • Replacement Bearing
    SUC204-12
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590328383
  • UPC_NO
    1200106997252
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text