Motion
VLU200644
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 21.0240 in, 534 mm ID, 748 mm OD, 56 mm Width
Mi Item #03082626
MFR #VLU200644
Price$13,629.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 21.0240 in, 534 mm ID, 748 mm OD, 56 mm Width
Mi Item #03082626
MFR #VLU200644

Mfr description
VLU200644
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,629.90/each

Specifications

Dimensions

  • Bolt Circle Diameters
    562 (Inner) mm, 720 (Outer) mm
  • Inside Diameter  
    21.0240 in, 534 mm
  • Outside Diameter  
    748 mm
  • Overall Width  
    56 mm
  • Weight
    96.36 lbs

Details

  • Axial Dynamic Load Capacity
    162000 N
  • Axial Static Load Capacity
    455000 N
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    12 (Outer), 16 (Inner)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    29500 lbf
  • Radial Static Load Capacity
    38500 lbf
  • Series
    VLU
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4054364123772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)