Motion
4178DGN
Replacement Faceshield Window Wide Vision - Propionate Material, Green Color
MI ITEM #03082654
MFR #4178DGN
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Faceshield Window Wide Vision - Propionate Material, Green Color
MI ITEM #03082654
MFR #4178DGN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.35/each

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, F71, FH66, FM70
  • UPC_NO
    662463150144
  • Window Color
    Green
  • Window Material
    Propionate
  • Window Type
    Window

Overview

Mfr description
4178DGN FACESHIELD DARK GRN .060 8"X16"
  • Made from durable 0.060" thick propionate
  • Great combination of impact protection, chemical resistance and clarity
  • Available in 3 widths to meet specific environmental needs
  • Meets ANSI Z87.1 standards and certified to CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought