Specifications
Dimensions
- Length22 ft
- Thickness0.035 in
- Width3/4 in
Details
- Back MaterialCarbon Steel
- Constant Or Variable PitchConstant
- Cutting Edge TypeToothed
- Cutting MaterialCarbon Steel
- Flexible BackFlexible Back
- Tooth FormHook
- Tpi3
- Usage TypeStationary Band Saw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)