Motion
QJ 311 N2MA/C3

SKF
QJ 311 N2MA/C3

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
Mi Item #03082855
MFR #QJ 311 N2MA/C3
Price$759.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 311 N2MA/C3

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
Mi Item #03082855
MFR #QJ 311 N2MA/C3

Mfr description
QJ 311 N2 MA C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.69/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Not Rated
  • Weight
    3.78 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 311 N2 MA C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316577739681
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    137 kN
  • Radial Static Load Capacity
    118 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577739681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)