Motion
PMKIT
Plain Sleeve & Flanged Bearing Kit
Mi Item #03082912
MFR #PMKIT
Price$253.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing Kit
Mi Item #03082912
MFR #PMKIT

Mfr description
PMKIT 45 PC OILITE BEARING KIT
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.00/each

Specifications

Dimensions

  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Groove Plug Type
    None
  • Kit Consist of
    5pcs AA307-02, 8pcs AA628-09, 5pcs AA710-05, 4pcs AA507-23, 2pcs AA8650-05, 7pcs AA335-05, 5pcs AA742-04, 1pc AA1108-03, 3pcs AA710-03, 2pcs AA1049-09, 1pc AA1212-14, 1pc AA1108, 1pc AA838-04
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Type
    Plain Sleeve & Flanged Bearing Kits
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)