Motion
AA1008-10
Plain Sleeve Bushing - 0.8750 in ID, 1.0000 in OD, 1.7500 in Length, Powdered Metal Material
MI ITEM #03082933
MFR #AA1008-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 0.8750 in ID, 1.0000 in OD, 1.7500 in Length, Powdered Metal Material
MI ITEM #03082933
MFR #AA1008-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA1008-10 0.8760 1.0030 1-3/4
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.0075 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.003/+0.002 in
  • Outside Diameter
  • Description
    AA1008-10 Oilite Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Sintered Bronze
  • Country of Origin
    US
  • Groove Plug Type
    None
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Max V Value
    1200 (sfm)
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Inside Diameter
    0.8750 in
  • Manufacturer Catalog
  • Weight
    0.076 lbs, 34.5 g
  • Additional Details
    Synthetic Performance DifferenceTM AM1-SPDTM;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
  • Inside Diameter Tolerance
    +0.001/-0.000 in
  • RoHs Compliance
    Yes
  • Thickness
    0.0625 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text