Overview
Mfr description
AA1041-02 0.8145 1.0030 7/8
- Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
- Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
- INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
- SYNTHETHIC PERFORMANCE DIFFERENCE®
- Made in the USA.
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance±0.005 in
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance10.002 in to 10.003 in
- Outside Diameter
- Overall Width0.8750 in, 22.23 mm
- DescriptionAA1041-02 Oilite Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
- Overall Length
- Measurement StandardInch
- MaterialSintered Bronze
- Country of OriginUS
- Groove Plug TypeNone
- Operating Temperature Range-35 °F to +300 °F
- Maximum PV Value50000
- Maximum P ValueStatic 8000 / Dynamic 2000 (psi)
- Max V Value1200 (sfm)
- Material SpecificationOilite®, Synthetic Performance Difference®
- Standards MetSAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
- Inside Diameter0.8125 in
- Manufacturer Catalog
- Weight0.055 lbs, 24.9 g
- Additional DetailsSynthetic Performance DifferenceTM;AM1-SPDTM;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
- Max Pressure13.7895 MPa, 2000 psi
- RoHs ComplianceYes
- Thickness0.0938 in, 2.38 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data