Motion
AA1043-08
Plain Sleeve Bushing - 0.7500 in ID, 1.0000 in OD, 0.8750 in Length, Powdered Metal Material
MI ITEM #03082961
MFR #AA1043-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 0.7500 in ID, 1.0000 in OD, 0.8750 in Length, Powdered Metal Material
MI ITEM #03082961
MFR #AA1043-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA1043-08 0.7530 1.0030 7/8
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    10.002 in to 10.003 in
  • Outside Diameter
  • Description
    AA1043-08 Sleeve Oilite Sintered Bronze Impregnated with Synthetic Performance Difference AM1-SPD
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Sintered Bronze
  • Country of Origin
    US
  • Groove Plug Type
    None
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Max V Value
    1200 (sfm)
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Manufacturer Catalog
  • Inside Diameter
    0.7500 in
  • Weight
    0.071 lbs, 32.2 g
  • Additional Details
    Self-Lubricating;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;USDA-H1 Certified;Food Contact Certified;Conducts Electricity;Corrosion Resistant
  • Group & Class
    Sintered Bronze
  • Recommended Shaft Size
    0.7482 in
  • RoHs Compliance
    Yes
  • Thickness
    0.1250 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought