Specifications
Dimensions
- Bore Diameter0.9375 in
- Maximum P ValueStatic 8000 / Dynamic 2000 (psi)
- Maximum PV Value50000
- Outside Diameter1.1875 in
- Overall Length1.2500 in
- Overall Width1.2500 in, 31.75 mm
- Thickness0.1250 in, 3.18 mm
- Weight0.131 lbs, 59.4 g
Details
- Additional DetailsSintered Bronze;Synthetic Performance DifferenceTM;AM1-SPDTM;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Country of OriginUS
- DescriptionAA1118-02 Oilite Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
- Groove Plug TypeNone
- Inside Diameter Tolerance+0.0015/-0 in
- Length Tolerance±0.005 in
- Manufacturer Catalog
- MaterialOil-Impregnated Sintered Bronze
- Material SpecificationOilite®, Synthetic Performance Difference®
- Max V Value1200 (sfm)
- Measurement StandardInch
- Operating Temperature Range-35 °F to +300 °F
- Outside Diameter Tolerance+0.002/-0 in
- Product TypePlain Sleeve & Flanged Bearings
- RoHs ComplianceYes
- SeriesOilite
- Sleeve Bearing TypePlain Sleeve
- Standards MetSAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
- TypeSleeve
- Type Of BearingSleeve