Motion
PP12000-6
Wear Plate - 6 in Width, 12 in Length, 1/8 in Thickness, Powdered Metal Bronze
Mi Item #03084147
MFR #PP12000-6
Price$311.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 6 in Width, 12 in Length, 1/8 in Thickness, Powdered Metal Bronze
Mi Item #03084147
MFR #PP12000-6

Mfr description
PP12000-6 6 X 12 X 1/8
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.48/each

Specifications

Dimensions

  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Overall Length
    12.0000 in
  • Overall Width
    6.0000 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Material
    Powdered Metal Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Number Of Mounting Holes
    0
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    PP
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Surface Type
    Plain
  • Wear Product Type
    Wear Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)