Motion
TT1001-02
Plain Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Oil-Impregnated Bronze Material
Mi Item #03084268
MFR #TT1001-02
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Washer - 0.5000 in ID, 1.0000 in OD, 0.0938 in Thickness, Oil-Impregnated Bronze Material
Mi Item #03084268
MFR #TT1001-02

Mfr description
TT1001-02 0.5100 1.0000 3/32
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Inside Diameter  
    0.5000 in
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Weight
    0.125 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Number per bag
    10
  • Operating Temperature Range
    -35 °F to +300 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)