Motion
TT2301-03
Plain Thrust Washer - 1.0625 in ID, 2.3750 in OD, 0.1250 in Thickness, Oil-Impregnated Bronze Material
MI ITEM #03084308
MFR #TT2301-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Washer - 1.0625 in ID, 2.3750 in OD, 0.1250 in Thickness, Oil-Impregnated Bronze Material
MI ITEM #03084308
MFR #TT2301-03

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TT2301-03 1.0625 2.3750 1/8
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Bearing Material
    Oil-Impregnated Bronze
  • Inside Diameter
  • Outside Diameter
  • Bore Diameter
    1-1/16 in
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Max V Value
    1200 (sfm)
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Number per bag
    5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Groove Plug Type
    None
  • Weight
    0.52 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text