Motion
TT3500-01
Plain Thrust Washer - 1.5000 in ID, 3.5000 in OD, 0.1875 in Thickness, Oil-Impregnated Bronze Material
MI ITEM #03084323
MFR #TT3500-01
List Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Washer - 1.5000 in ID, 3.5000 in OD, 0.1875 in Thickness, Oil-Impregnated Bronze Material
MI ITEM #03084323
MFR #TT3500-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.74/each for your price

Overview

Mfr description
TT3500-01 1.5100 3.5000 3/16
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Bearing Material
    Oil-Impregnated Bronze
  • Bore Diameter
    1-1/2 in
  • Groove Plug Type
    None
  • Overall Thickness
    0.1875 in
  • Inside Diameter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Max V Value
    1200 (sfm)
  • Number per bag
    10
  • Operating Temperature Range
    -35 °F to +300 °F
  • Outside Diameter
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Weight
    3.485 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought