Motion
2062B10
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 10 Teeth
Mi Item #03084442
MFR #2062B10
Price$134.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 10 Teeth
Mi Item #03084442
MFR #2062B10

Mfr description
2062B10 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.48/each

Specifications

Dimensions

  • Caliper Diameter
    3.9790 in
  • Chain Roller Diameter
    0.8750 in
  • Hub Diameter
    3.8280 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.5630 in
  • Outside Diameter
    5.5200 in
  • Pitch Diameter
    4.5840 in
  • Tooth Width
    0.4590 in
  • Weight
    4.54 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346544
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)