Motion
10083

3M
10083

Scotch® Glass Cloth Electrical Tape
Mi Item #03085247
MFR #10083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10083

Scotch® Glass Cloth Electrical Tape
Mi Item #03085247
MFR #10083

Mfr description
10083 SCOTCH GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermosetting, silicon adhesive provides an increased bond at high temperatures
  • Glass cloth backing optimally resists resist shrinking and burning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    66 ft
  • Roll Length
    66 ft, 20.1 m
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    180 in
  • Thickness
    7 mil
  • Width
    1/2 in

Details

  • Adhesion Strength
    40 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Flame Retardant
  • Manufacturer Catalog Number
    00054007100836
  • Manufacturer Series
    69
  • Manufacturer Stock Number
    7000145501
  • Manufacturer Upc Number
    00054007100836
  • Material
    Glass Cloth
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Voltage Measurement
    600 V
  • Product Form
    Roll
  • Series
    69
  • Shape
    Roll
  • Standards Met
    CSA, EU, MIL-I-19166, QPL-19166, RoHS 2011/65, UL Recognized
  • UPC_NO
    00054007100836
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)