Motion
MB2012GR48

REXNORD INC
MB2012GR48

Flange-Mount Roller Bearing Unit - 3/4 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03085337
MFR #MB2012GR48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MB2012GR48

Flange-Mount Roller Bearing Unit - 3/4 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03085337
MFR #MB2012GR48

Mfr description
MB2012GR48 ND FLANGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bore Diameter  
    3/4 in
  • Weight
    4.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210865719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)