Motion
RSQB12-10D
RSQ STOPPER CYLINDER with 12 mm Bore Size
MI ITEM #03085370
MFR #RSQB12-10D
List Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 12 mm Bore Size
MI ITEM #03085370
MFR #RSQB12-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.90/each for your price

Overview

Mfr description
RSQB12-10D CYLINDER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Specifications

  • Rod Construction Type
    Round Bar Type
  • Country of Origin
    JP
  • Mounting Adjustability
    Fixed Mounting
  • Bore Diameter
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Roller Material
    Resin
  • Cushion Type
    Rubber Bumper
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    61 mm
  • Overall Width
    25 mm
  • Overall Height
    25 mm
  • Mounting Type
    Through-Hole
  • Port Size
    M5x0.8
  • Maximum Operating Pressure
    +1 Mpa2
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Size
    8 mm
  • Series
    RSQ
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text