Motion
NCGNA32-0600
NCGNA32-0600
MI ITEM #03085379
MFR #NCGNA32-0600
Price$65.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCGNA32-0600
MI ITEM #03085379
MFR #NCGNA32-0600

Mfr description
NCGNA32-0600
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.95/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)