Motion
RS10B-3CL

TSUBAKI (UST)
RS10B-3CL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #03085465
MFR #RS10B-3CL
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-3CL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #03085465
MFR #RS10B-3CL

Mfr description
RS10B-3 CONN LINK S.C. TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Chain Overall Width
    2.130 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1000 in, 27.94 mm
  • Pitch
    5/8 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.12 lb
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    RS10B-3
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS10B-3 CONN.LINK
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039454461
  • Working Load Capacity
    1015.91 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)