Specifications
Dimensions
- Clutch Brake Size Code6
Details
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number6CSA200
- Product TypesBushing
- SeriesCSA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)