Motion
3MM9306WI QUL

TIMKEN (FAFNIR)
3MM9306WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #03085530
MFR #3MM9306WI QUL
Price$3,134.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9306WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #03085530
MFR #3MM9306WI QUL

Mfr description
3MM9306WI QUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,134.38/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    36 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9306WI QUL
  • Manufacturer Upc Number
    087796026087
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9040 N, 2030 lbf
  • Radial Static Load Capacity
    6270 N, 1410 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796026087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)