Motion
UCSTX08-24NP

AMI BEARINGS INC
UCSTX08-24NP

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #03085565
MFR #UCSTX08-24NP
List Price$234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSTX08-24NP

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #03085565
MFR #UCSTX08-24NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.83/each for your price

Overview

Mfr description
UCSTX08-24NP 1-1/2 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.6875 in
  • Overall Height
    4.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCSTX00NP
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCSTX08-24NP
  • Manufacturer Upc Number
    0808250330379
  • Radial Dynamic Load Capacity
    7420 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text