Motion
SNW22X4
Adapter Sleeve - 4.0000 in Bore Dia., 4.325-12 Thread Size
MI ITEM #03085651
MFR #SNW22X4
Price$277.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.0000 in Bore Dia., 4.325-12 Thread Size
MI ITEM #03085651
MFR #SNW22X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$277.59/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Thread Size  
    4.325-12

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176717550
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176717550

Overview

Mfr description
SNW22X4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text