Motion
C8DCTNHA25
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.2500 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #03085659
MFR #C8DCTNHA25
Your Price$83.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.2500 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #03085659
MFR #C8DCTNHA25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.54/each(List $96.08)

Overview

Mfr description
C8DCTNHA25 BALL BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Snap Ring Included
    Without Snap Ring
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Internal Clearance
    C0
  • UPC_NO
    637400475710
  • Description
    C8DCTNHA25 BALL BEARINGS
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought