Motion
CG-T050
TRUNNION, MOUNTING HARDWARE
Mi Item #03086706
MFR #CG-T050
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION, MOUNTING HARDWARE
Mi Item #03086706
MFR #CG-T050

Mfr description
CG-T050 TRUNNION PIN
  • CG1 mounting brackets
  • Type: flange, foot, trunnion, single & double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Cylinder Size
    50 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Trunnion Pin
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion Pin
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)