Motion
KM-19
Retaining Nut - M95 X 2.0 Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Carbon Steel
MI ITEM #03086718
MFR #KM-19
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M95 X 2.0 Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Carbon Steel
MI ITEM #03086718
MFR #KM-19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.43/each

Specifications

Dimensions

  • Axial Load
    311 kN
  • Face Diameter  
    113 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    17 mm
  • Thread Size  
    M95x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-19
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968601906

Overview

Mfr description
KM19 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text