Motion
07047 ORGANIC VAPOR/ACID GAS CART 6003/07047(AAD)(PRICED AS IND. SOLD 2/PK

3M
07047 ORGANIC VAPOR/ACID GAS CART 6003/07047(AAD)(PRICED AS IND. SOLD 2/PK

Half & Full Facepiece Cartridge - 2, Organic Vapor, Acid Gas | Organic Vapor, Bayonet Connection, Yellow Color
Mi Item #03086974
MFR #07047 ORGANIC VAPOR/ACID GAS CART 6003/07047(AAD)(PRICED AS IND. SOLD 2/PK
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07047 ORGANIC VAPOR/ACID GAS CART 6003/07047(AAD)(PRICED AS IND. SOLD 2/PK

Half & Full Facepiece Cartridge - 2, Organic Vapor, Acid Gas | Organic Vapor, Bayonet Connection, Yellow Color
Mi Item #03086974
MFR #07047 ORGANIC VAPOR/ACID GAS CART 6003/07047(AAD)(PRICED AS IND. SOLD 2/PK

Mfr description
07047 ORGANIC VAPOR/ACID GAS CART
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for protection against certain organic vapors or acid gases
  • Swept-back design allows an enhanced field of view and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.91/each

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Package Size
    2
  • Weight
    0.246 lb

Details

  • Additional Details
    Low Profile
  • Application
    Welding
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Yellow
  • Color Code
    Yellow
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    Reusable Respirators
  • Hazard Type
    Organic Vapor
  • Manufacturer Stock Number
    6003
  • Manufacturer Upc Number
    50051131070474
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Organic Vapor
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Organic Vapor
  • Series
    6000
  • Series Compatibility
    FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    50051131070474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)